Epson Self-Laminating Cable & Wire Label Printer Label

Sebelum PPN:
Rp799.900 - Rp999.900
Spesifikasi
UNSPSC55121731
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
Adhesive TypePermanent
ApplicationCable and Wire
ColorWhite
FinishGloss
For Print MethodThermal Transfer
Indoor/Outdoor UsageIndoor
Label Attachment StyleSelf-Laminating; Wraparound
Label MaterialVinyl
Maximum Service Temperature (°F)194
Maximum Wire Gauge10 AWG
Media FormatContinuous Roll Cartridge
Minimum Service Temperature (°F)-40
Minimum Wire Gauge12 AWG
Product TypeSelf Lamination Overwrap
Resistance PropertiesAbrasion-Resistant; Chemical-Resistant; UV-Resistant; Weather-Resistant
Ribbon ColorBlack
Roll Length (ft)26-13/64
Service Temperature Range (°F)-40 to 194
StandardsAnnex II (EU) 2015/863 Compliant; RoHS (2011/65/EU; UL/cUL Listed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These continuous label and ribbon cartridges fit in a compatible Epson printer. Labels are integrated with a ribbon into a single cartridge to ensure there's enough ribbon to print an entire roll of labels. Continuous labels can be printed at any width to fit the text. The label is cut from the roll at the desired location.
Feature
Continuous Label Roll Cartridge Label Material Vinyl Adhesive Properties Permanent Adhesive Adhesive Type Permanent Compatible Grainger Part Number 270A57 45VZ82 49AX64 60YR02 60YR03 60YR54 60YR55 60YR56 60YR57 Compatible Mfr Part Number LW-PX800 LW-PX900 LW-PX900PCD LW-Z5000PX LW-Z5000PX-R LW-Z5010PX LW-Z5010PX-I LW-Z5010PX-PP LW-Z5010PX-R Label Color White Label Finish Gloss Maximum Wire Diameter 0.3 in Minimum Wire Diameter 0.11 in

Ulasan Produk

Tidak ada ulasan