Dymo Label Self Laminating Cable and Wire (Cartridge Label)

Sebelum PPN:
Rp859.900 - Rp1.799.900
Spesifikasi
AdhesiveAdhesive
Adhesive PropertiesPermanent Adhesive
ColorWhite
For Print MethodThermal Transfer
Label MaterialVinyl
Maximum Service Temperature (°F)176
Minimum Service Temperature (°F)-40
Resistance PropertiesAbrasion-Resistant; Chemical-Resistant; Fade-Resistant; Moisture-Resistant; Oil-Resistant
Ribbon ColorBlack
Service Temperature Range (°F)-40 to 176

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These precut cable and wire label rolls fit in a compatible Dymo printer. Labels are integrated with a ribbon into a single cartridge to ensure there's enough ribbon to print an entire roll of labels. Precut labels do not have to be cut after printing and are easier to peel off the backing paper.
Feature
Precut Label Roll Cartridge Label Material Vinyl Adhesive Properties Permanent Adhesive Adhesive Type Permanent Compatible Grainger Part Number 21HN24 21HN25 43PD07 Compatible Mfr Part Number XTL 500 Label Color White Label Height 1 9/16 in Label Width 1 1/2 in Maximum Wire Diameter 0.12 in Minimum Wire Diameter 0.08 in Printer Series Compatibility DYMO XTL For Print Method Thermal Transfer Maximum Service Temperature 176 Degrees F Minimum Service Temperature -40 Degrees F

Ulasan Produk

Tidak ada ulasan