ACCUFORM Safety Slogan & Motivation Poster

Sebelum PPN:
Rp889.900 - Rp3.499.900
Spesifikasi
Abrasion ResistantNo
Chemical ResistantNo
Corrosion ResistantNo
Glow In The DarkNo
Graffiti ResistantNo
Includes FrameNo
Includes Wind SlitsNo
Mesh / SolidSolid
Mounting HardwareNot Included
Number of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
ReflectiveNo
UV ResistantNo
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Poster Shape Horizontal Rectangle Safety Banner Legend Who Depneds On You Sign Legend Style Text Printed Language English Background Color White Number of Printed Sides 1 Width 22 in Height 17 in Thickness 0.024 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait