NOTRAX Safety Message Entrance Mat

Sebelum PPN:
Rp5.199.900
Spesifikasi
UNSPSC52101509
ApplicationEmployee Entrances; Foyers; Lobbies; Plant Entrances
Backing MaterialVinyl
ColorBlack
Does Not ContainDMF; DOP; Ozone Depleting Substances; Silicone
Edge StyleVinyl Border
Face Material Weight (oz/sq yd)24
For Surface TypeCarpet; Floors; Rugs
Indoor/OutdoorIndoor
Manufacturer Part Number194SSH35GB
Mat typeEntrance Mat
Overall Length (ft)5
Overall Width (ft)3
Printed Image or MessageSafety Starts Here
Series194
StandardsASTM D1335-05; ASTM D1894-08; ASTM D2240-02; ASTM D2859; ASTM D3936-05; ASTM D412-06; ASTM D5252-98; ASTM D6540-00; CPSC FF 1-70
Sub BrandSafety Message Mat
Surface ApplicationDrying
Surface DesignCut Pile
Surface MaterialNylon
Thickness (inch)3/8
Traffic TypeMedium
Visibility FeaturesHigh-Visibility Colors

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Entrance Mat Reversible No Antimicrobial No Welding Safe No Autoclavable No ADA Compliant No Application Employee Entrances Foyers Lobbies Plant Entrances Backing Material Vinyl Color Black Crush Resistant Yes Does Not Contain DMF DOP Ozone Depleting Substances Silicone Edge Style Vinyl Border Face Material Weight 24 oz/sq yd For Surface Type Carpet Floors Rugs Indoor/Outdoor Indoor Language English Launderable Yes Mat Type Entrance Mat NFSI High Traction Certified No

Ulasan Produk

Tidak ada ulasan