BRADY Safety & Emergency Response Personnel Hard Hat Label (Label Tanda Keselamatan)

Sebelum PPN:
Rp429.900
Spesifikasi
UNSPSC55121606
Background ColorRed
Label Size (WxH) (inch)6-7/8x3
LanguageEnglish
Manufacturer Part Number28720
MaterialReflective Sheeting
Number of Labels1
Preprinted ImagesSafety Officer
Preprinted TextSafety Officer
Preprinted Text ColorBlack/Silver
Retroreflective GradeEngineer-Grade
Self-AdhesiveYes
ShapeArch
StandardsUNSPSC 55121606
Subject MatterSafety & Personal Protection Awareness
VisibilityStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Hard Hat Label Diameter 2 in Height Not Applicable Material Vinyl Number of Labels 4 Preprinted Images Safety Committee Preprinted Text Safety Committee Preprinted Text Color Green/White Retroreflective Grade Non-Reflective Self-Adhesive Yes Shape Circle Subject Matter Safety Personal Protection Awareness Visibility Standard Width Not Applicable Background Color White Language English Standards Compliant with Directive 2011/65/EU and 2015/863 Package Quantity 4

Ulasan Produk

Tidak ada ulasan