MSA Replacement Gas Detector Sensor & Part

Sebelum PPN:
Rp979.900 - Rp16.999.900
Spesifikasi
UNSPSC46171613
Accessory BrandMSA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MSA replacement parts repair worn or damaged items in compatible MSA series gas detectors.
Feature
End Cap Product Type End Cap Series Galaxy(R) GX2 Features Durable Design Outside Diameter 8 in Overall Depth 1.5 in For Use With Galaxy GX2 Includes End Cap Overall Height 5 in Overall Length 1.5 in Overall Width 2 in Power Source Manual/Non-Powered

Ulasan Produk

Tidak ada ulasan