ROLL PRODUCTS Repair Order & Status Label & Tag

Sebelum PPN:
Rp769.900
Spesifikasi
UNSPSC55121606
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive TypeRemovable Adhesive
Label ColorGreen; Pink
Label ShapeRectangle
LanguageEnglish
Manufacturer Part Number27907
MaterialPaper
Number of Labels250
Preprinted LegendRepair Required Peel Here Repaired ____Date ____By
Product TypeLabel
Size (WxH) (inch)1-1/2x1
Subject MatterMaintenance
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Label Adhesive Adhesive Adhesive Material Acrylic Adhesive Type Removable Adhesive Label Color Green Pink Label Diameter Not Applicable Label Height 1 in Label Material Paper Label Shape Rectangle Label Width 1 1/2 in Language English Number of Labels 250 Preprinted Images Not Applicable Preprinted Legend Repair Required Peel Here Repaired ____Date ____By Product Type Label Subject Matter Maintenance Write on Surface Yes Package Quantity 250

Ulasan Produk

Tidak ada ulasan