BRADY Reflective Hard Hat Label (Kertas Waxing)

Sebelum PPN:
Rp1.899.900
Spesifikasi
UNSPSC55121606
Background ColorSilver
Label Size (WxH) (inch)5x1-1/4
LanguageNo Text
Manufacturer Part Number95229
MaterialReflective Sheeting
Number of Labels50
Preprinted ImagesNo Image
Preprinted TextNo Image
Preprinted Text ColorSilver
Retroreflective GradeEngineer-Grade
Self-AdhesiveYes
ShapeRectangle
VisibilityStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Hard Hat Label Diameter Not Applicable Height 1 1/4 in Material Reflective Sheeting Number of Labels 50 Preprinted Images No Image Preprinted Text No Image Preprinted Text Color Silver Retroreflective Grade Engineer-Grade Self-Adhesive Yes Shape Rectangle Subject Matter Reflective Label Visibility Standard Width 5 in Background Color Silver Language No Text Package Quantity 50

Ulasan Produk

Tidak ada ulasan