STRANCO INC Label Inspection Quality Control (Label Inspeksi)

Sebelum PPN:
Rp369.900 - Rp709.900
Spesifikasi
UNSPSC55121606
AdhesiveAdhesive
Adhesive TypePermanent Adhesive
Label ShapeRectangle
LanguageEnglish
MaterialPolyester
Product TypeInspection Label

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Inspection Label Adhesive Adhesive Adhesive Material Acrylic Adhesive Type Permanent Adhesive Label Color Green on White Label Diameter Not Applicable Label Height 5/8 in Label Material Polyester Label Shape Rectangle Label Width 1 1/2 in Language English Number of Labels 350 Preprinted Legend By_______Date______ Product Type Inspection Label Subject Matter Checked Resistance Properties Abrasion-Resistant Chemical Resistant Write on Surface Yes Label Finish Laminated

Ulasan Produk

Tidak ada ulasan