LABELMASTER Printable HMIS & HMIG Sign & Label

Sebelum PPN:
Rp1.199.900 - Rp4.199.900
Spesifikasi
UNSPSC55121606
AdhesiveAdhesive
Adhesive MaterialRubber
Adhesive PropertiesPermanent Adhesive
Background ColorWhite
Hazard Communication StandardHMIG
Lamination TypeNot Laminated
LanguageEnglish
Metal DetectableNo
Mounting TypeAdhesive
Number of Labels500
Package TypeRoll
Preprinted ImagesHazcom
Preprinted TextFlammability; Health; Reactivity
Product TypeHMIG Label
Retroreflective GradeNon-Reflective
ShapeRectangle
StandardsOSHA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Label Adhesive Adhesive Adhesive Material Rubber Adhesive Properties Permanent Adhesive Background Color White Hazard Communication Standard HMIG Height 4 in Kit Contents Not Applicable Lamination Type Not Laminated Language English Material Semi-Gloss Paper Material Properties Not Applicable Maximum Service Temperature 160 Degrees F Minimum Service Temperature -65 Degrees F Mounting Type Adhesive Package Type Roll Preprinted Images Hazcom

Ulasan Produk

Tidak ada ulasan