BRADY Label Pre-Printed Precut General Purpose (Kertas Label)

Sebelum PPN:
Rp4.499.900 - Rp14.999.900
Spesifikasi
AdhesiveAdhesive
For Print MethodThermal-Transfer
Inkjet PrintableNo
Label ShapeRectangle
Labels per Row1
Media FormatPrecut Roll
Secondary Label IncludedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These GHS CLP chemical label rolls are preprinted with a 3A diamond decal. They fit in a compatible Brady printer. Label rolls install separate from ribbon so ribbon color and label format can be used in different combinations.
Feature
Precut Label Roll For Print Method Thermal-Transfer Compatible Grainger Part Number 6UMW4 Compatible Mfr Part Number B30-R10000 Label Color White Label Finish Gloss Label Height 2 61/64 in Label Material Vinyl Label Width 4 21/64 in Labels per Roll 270 Printer Series Compatibility BBP30 BBP31 BBP33 BBP35 BBP37 i3300 S3000 S3100 Adhesive Properties Aggressive Permanent Adhesive Material Series B-7569 Recommended Ribbon B30-R10000

Ulasan Produk

Tidak ada ulasan

Halaman Terkait