ACCUFORM Placard Holder & Accessories (Braket/Penyangga)

Sebelum PPN:
Rp719.900
Spesifikasi
UNSPSC41104101
Height (inch)10-3/4
MaterialAluminium
Placard Holder TypeBack Plate Placard Holder
Placard StylePlacard
Product TypeVehicle Placard Holder
Width (inch)10-3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Placard holders are installed on shipping vehicles to hold placards in place. They are made from lightweight aluminum which resists rusting.
Feature
Vehicle Placard Holder Placard Style Placard Placard Holder Type Back Plate Placard Holder Height 10 3/4 in Width 10 3/4 in Material Aluminum

Ulasan Produk

Tidak ada ulasan