INCOM MANUFACTURING Pipe Marking Arrow & Banding Tape

Sebelum PPN:
Rp609.900 - Rp1.199.900
Spesifikasi
UNSPSC55121615
Adhesive MaterialRubber
Adhesive StylePermanent
FinishGlossy
Glow In The DarkNo
Indoor/Outdoor UsageIndoor Only
Length (inch)1296
Minimum Application Temperature (°F)32
Pipe Marker LegendArrow
Pipe Marker MaterialPolyethylene
Pipe Marker Mounting StyleAdhesive Pipe Marker
Product TypeArrow Tape
ReflectiveNo
Roll Length (ft)108
Self-Adhesive Pipe Marker FormatRoll Form, Continuous
StandardsANSI A13.1-2007
Thickness (inch)0.004

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
D4933 Arrow Tape Pipe Marker Legend Arrow Legend Text Color White Background Color Green Pipe Marker Mounting Style Adhesive Pipe Marker Self-Adhesive Pipe Marker Format Roll Form Continuous Length 1 296 in Width 1 in Thickness 0.004 in Roll Length 108 ft

Ulasan Produk

Tidak ada ulasan

Halaman Terkait