BRADY Peripheral for Label Printer (Konverter USB ke Serial)

Sebelum PPN:
Rp799.900 - Rp2.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polyimide-backed film masking tape is thermal, chemical, and abrasion resistant, with higher heat and abrasion resistance than polyester-backed masking tape. This thin, translucent tape is colored for visibility and removes cleanly from surfaces without slivering or breaking. It is used in masking for powder coating, masking metal surfaces, and solder masking.
Feature
Printer Cable Connector Type USB Compatible Grainger Part Number 4VT62 Compatible Mfr Part Number LABXPERT TLS-PC LINK TLS2200 For Use With TLS2200 Cable Length 6 in Color Gray/Blue Product Type USB Cable Standards RoHS

Ulasan Produk

Tidak ada ulasan