BRADY Patch Panel & Terminal Block Label Printer Label Cartridge (Penanda Kabel)
Spesifikasi
| UNSPSC | 44102412 |
|---|---|
| Adhesive | Adhesive |
| Adhesive Material | Acrylic |
| Adhesive Properties | Permanent Adhesive |
| Application | Data and Telecommunication Labeling; Electrical Labeling; General Identification; Laboratory Labeling; Wire and Cable Marking Labels |
| Compatible Grainger Part Number | 22NA85 |
| Compatible Mfr Part Number | R4300 |
| For Print Method | Thermal Transfer |
| Indoor/Outdoor Usage | Outdoor |
| Label Color | White |
| Label Finish | Matte |
| Label Material | Nylon |
| Label Thickness (inch) | 0.007 |
| Label Type | Autoclavable |
| Label Width (inch) | 3/8 |
| Labels per Row | 1 |
| Manufacturer Part Number | M21-375-499-TB |
| Material Properties | Autoclavable; Cryogenic |
| Material Series | B-499 |
| Maximum Service Temperature (°F) | 194 |
| Media Format | Continuous Roll Cartridge |
| Minimum Service Temperature (°F) | -40 |
| Preprinted Text | No Legend |
| Print Technology | Thermal-Transfer |
| Printer Series Compatibility | BMP21-LAB; BMP21-PLUS; M210; M210-LAB; M211 |
| Product Type | Terminal Block Label |
| Resistance Properties | Abrasion-Resistant; Chemical-Resistant; Humidity-Resistant; UV-Resistant; Weather-Resistant |
| Ribbon Color | Black |
| Ribbon Formulation | Wax/Resin |
| Ribbon Series | R4300 |
| Roll Length (ft) | 16 |
| Secondary Label Included | No |
| Service Temperature Range (°F) | -40 to 194 |
| Standards | ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hard hat liners fit under or around hard hats to keep workers comfortable in cold temperatures.
Feature
Continuous Label Roll Cartridge Compatible Grainger Part Number 22NA85 Compatible Mfr Part Number R4300 Label Color White Label Finish Matte Label Material Nylon Label Width 3/8 in Material Properties Autoclavable Cryogenic Printer Series Compatibility BMP21-LAB BMP21-PLUS M210 M210-LAB M211 Ribbon Color Black Roll Length 16 ft For Print Method Thermal Transfer Material Series B-499 Maximum Service Temperature 194 Degrees F Minimum Service Temperature -40 Degrees FProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/1jP109451055-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
