80/20 Panel & Panel Hardware for T-Slot Framing (Aksesoris Aluminium Frame)

Sebelum PPN:
Rp239.900 - Rp529.900
Spesifikasi
UNSPSC31331201
ColorSilver
FinishAnodized
MaterialAluminium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Laminated steel lock body padlocks have bodies that are made up of plates of steel fastened with steel rivets and are used for securing goods. They're not as strong as solid body locks as the steel rivets can be tampered with. These padlocks are commonly used in indoor applications as they are less corrosion resistant than brass, chrome-plated, stainless steel, covered, aluminum, and zinc-plated steel lock body padlocks. They have a standard shackle that is less than 1.5" in vertical shackle clearance and are keyed alike, so all locks in the set open with the same key.
Feature
Panel Retainer Inch Anodized Aluminum Silver Fastener Thread Size 1/4 in Compatible Brand and Series 10 Series 80/20 Includes Fasteners No Number of Mounting Holes 2 Mounting Hole Diameter 17/64 in Overall Height 3/8 in Overall Length 1 15/16 in Overall Width 1 in For Slot Width 0.3 in 10 Series Compatible Manufacturer Model Number 3321

Ulasan Produk

Tidak ada ulasan