SHURTAPE Painter's Tape

Sebelum PPN:
Rp98.900 - Rp4.899.900
Spesifikasi
Imperial Tape Length (yd)60
Metric Tape Length (m)55
Product FormContinuous Roll
Tape Adhesive FormatSingle-Sided
Tape TypePainter's Tape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This paper-backed painter's tape has a stronger adhesive than multi-surface painter's tape. It conforms to curves, irregular surfaces, and removes cleanly from rougher surfaces such as brick, concrete, and stucco.
Feature
Adhesion to Steel 70 oz/in Tape Brand SHURTAPE Common Industry Construction Indoor and Outdoor Imperial Tape Length 60 yd Imperial Tape WxL 1 7/8 in x 60 yd Maximum Tape Performance Temperature 160 Degrees F Minimum Tape Performance Temperature 30 Degrees F Tape Adhesive Format Single-Sided Continuous Roll Series PE 333 Surface Compatibility Concrete Glass Metal Stone Wood Tape Adhesive Material Rubber Tape Backing Material Polyethylene Film

Ulasan Produk

Tidak ada ulasan