C.H. HANSON Numbered Valve Tag

Sebelum PPN:
Rp1.199.900 - Rp1.599.900
Spesifikasi
UNSPSC55121503
Abrasion ResistantYes
Character TypeNumbers
Chemical ResistantNo
Corrosion ResistantYes
Graffiti ResistantNo
Height (inch)1
Indoor/Outdoor UsageIndoor/Outdoor
Marking StyleStamped
MaterialBrass
Mounting Hole Diameter (inch)0.1875
Number of Printed Sides1
Printed LanguageEnglish
Serialization MethodConsecutive Numbers
Tag ShapeRound
Text Character Height (inch)0.75
Thickness (inch)0.04
UV ResistantYes
Width (inch)1
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Numbered Tag Tag Shape Round Character Type Numbers Serialization Method Consecutive Numbers Number Sequence 051-075 English Text Character Height 0.75 in Number of Printed Sides 1 Package Quantity 25

Ulasan Produk

Tidak ada ulasan