CONDOR NFPA Diamond Sign & Label

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp229.900 - Rp709.900
Spesifikasi
UNSPSC55121704
Background ColorBlack; Blue; Red; White; Yellow
LanguageEnglish
MaterialAluminium
Mounting StyleMounting Holes
OSHA CompliantYes
Operating Temperature Range (°F)-40 to 140
Retroreflective GradeNot Retroreflective
Sign ShapeRectangle
StandardsANSI Z535; OSHA 29 CFR 1910.145
Thickness (inch)0.032

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Scrolling combination padlocks open by turning a scrolling mechanism to the correct combination. They secure access to property and don't require users to keep track of a key. These padlocks are commonly used on construction equipment, industrial storefront and business gates, and utility boxes.
Feature
Safety Sign HAZARD RATING Aluminum Height 14 in Width 10 in Header No Header Legend Style Symbol and Text Thickness 0.032 in Sign Shape Rectangle Operating Temp Range -40 Degrees to 140 Degrees F Retroreflective Grade Not Retroreflective

Ulasan Produk

Tidak ada ulasan