Spesifikasi
| UNSPSC | 46171501 |
|---|---|
| Body Diameter (inch) | 2-3/4 |
| Body Height (inch) | 2-3/4 |
| Body Thickness (inch) | 1-7/32 |
| Body Width (inch) | 2-3/4 |
| Horizontal Shackle Clearance (inch) | 25/32 |
| Includes Chain | No |
| Includes Dust Cover | No |
| Includes ID Tag | No |
| Includes Lock Cover | No |
| Interchangeable Core | No |
| Key Code | Varies |
| Key Locking Mechanism | Pin Tumbler |
| Key Retaining | Yes |
| Keying | Keyed Different |
| Lock Body Color | Silver |
| Lock Body Finish | No Finish |
| Lock Body Material | Stainless Steel |
| Lock Body Shape | Round |
| Master Key Code | 238 |
| Master Key Included | No |
| Number of Keys | 2 |
| Number of Locks in Pack | 1 |
| Number of Pins | 5 Pin |
| Rekeyable | No |
| Security Level | General Security |
| Series | Diskus 24IB |
| Shackle Diameter (inch) | 25/64 |
| Shackle Material | Stainless Steel |
| Shackle Shape | Rounded |
| Shackle Type | Partially Hidden Shackle |
| Vertical Shackle Clearance (inch) | 43/64 |
| Weather Resistant | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These utility carts have plastic shelves with a tall lip that helps contain spills and provides more protection against items sliding off the shelves than a shorter lip. Shelves with a tall lip are often used to hold tall or irregularly shaped items and bulk products.
Feature
Padlock Shackle Dia 3/8 in Shackle Height 3/4 in Shackle Width 3/4 in Shackle Material Stainless Steel Body Height 2 3/4 in Body Width 2 3/4 in Body Thickness 1 7/32 in Body Material Stainless Steel Number of Bumpers 0 Number of Pins 5 Pin Key Type Different Master Control Key Registration Required No Opens with Key No 238 For Use With 24 Series Master Key Body Color Silver Body Dia 2 51/64 in Body Finish Chrome Plated Weather Resistant Yes High Security YesProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/ABUS%20Master%20Keyed%20Partially%20Hidden%20Shackle%20Padlock/pzP109449935-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
