SEE ALL INDUSTRIES Maintenance & Service Record Label & Tag

Sebelum PPN:
Rp719.900 - Rp919.900
Spesifikasi
UNSPSC55121503
LanguageEnglish
MaterialAluminium
Preprinted ImagesBlack Header
Subject MatterService
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Tag Compatible Tag Holder Mfr Part Number TUF-SRDA Compatible Tag Insert Mfr Part Number TUF-SRDA Fastener Attachment Length Not Applicable Fastener Type Not Applicable Header Wording (Reverse Side) No Header Header Wording Service Height 5 in Indoor/Outdoor Usage Indoor Only Lamination Type Not Applicable Language English Mounting Hole Reinforcement Type Not Applicable Mounting Hole Size 3/16 in Number of Tags 25 Preprinted Images (Reverse Side) Black Header

Ulasan Produk

Tidak ada ulasan