ROLL PRODUCTS Maintenance & Service Record Label & Tag

Sebelum PPN:
Rp769.900
Spesifikasi
UNSPSC55121606
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive TypeRemovable Adhesive
Label ColorGreen; Pink
LanguageEnglish
Manufacturer Part Number27911
MaterialPaper
Number of Labels250
Preprinted LegendTo Be Cleaned Peel Here Cleaned ____Date ____By
Product TypeLabel
Size (WxH) (inch)1-1/2x1
Subject MatterTo Be Cleaned/Cleaned
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Disc tumbler keyed cam locks have a row of discs inside that must be aligned with the correct key to open. They're harder to pick than pin tumbler keyed cam locks because they require specialized tools to break in. These cam locks install in furniture to protect the contents from theft or unauthorized use.
Feature
Label Adhesive Adhesive Adhesive Material Acrylic Adhesive Type Removable Adhesive Label Color Green Pink Label Diameter Not Applicable Label Height 1 in Label Material Paper Label Shape Rectangle Label Width 1 1/2 in Language English Number of Labels 250 Preprinted Images Not Applicable Preprinted Legend To Be Cleaned Peel Here Cleaned ____Date ____By Product Type Label Subject Matter To Be Cleaned/Cleaned Write on Surface Yes Package Quantity 250

Ulasan Produk

Tidak ada ulasan