ELECTROMARK Lockout Padlock

Sebelum PPN:
Rp399.900 - Rp439.900
Spesifikasi
UNSPSC55121606

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These lab coats and frocks protect workers from nonhazardous liquids and dry particulates often found in labs and food processing. Lab coats and frocks cover a worker's torso and arms to protect against incidental contact with environmental contaminants. They have a front closure and extend past the hip to the thigh or knee. Nonhazardous liquids include paint, water, and mild cleaning chemicals encountered in maintenance, autobody, and wastewater facilities.
Feature
Padlock Label Front Side Legend This Lock to Be Removed Only By Header Danger Language English Overall Height 3/4 in Overall Width 5 in Write-On Surface No Header Background Color Red Header Text Color White Legend Color Black Metal Detectable No Package Quantity 25

Ulasan Produk

Tidak ada ulasan