BRADY Lockout Hasp (Perangkat Pengaman)

Sebelum PPN:
Rp279.900 - Rp2.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pry-resistant LOTO hasps have tabs that prevent the hasp from being pried apart where tampering is a concern. 
Feature
Lockout Hasp Closed Jaw Hole Size 123/125 in For Maximum Padlock Shackle Diameter 67/200 in Hasp Closure Type Scissor Action Interlocking Lockout Material Steel Lockout Material Finish Vinyl Coated Maximum Number of Padlocks 6 Product Type Pry-Resistant Hasp Resistance Properties Chemical Resistant Hasp Horizontal Clearance 0.98 in Hasp Style Standard Header None/No Header Includes Tamper-Proof Interlocking Tabs Legend No Legend Lockout Color Red Maximum Temperature 350 Degrees F

Ulasan Produk

Tidak ada ulasan

Halaman Terkait