SAFETYPOSTER.COM Lockout & Tagout Poster

Sebelum PPN:
Rp679.900
Spesifikasi
UNSPSC60121008
Abrasion ResistantNo
Background ColorVarious
Chemical ResistantNo
Corrosion ResistantNo
FinishGlossy
Glow In The DarkNo
Graffiti ResistantNo
Grommet MaterialNo Grommet
Height (inch)22
Includes FrameNo
Indoor/Outdoor UsageIndoor Only
MaterialPaper
Maximum Service TemperatureNot Rated
Mesh / SolidSolid
Minimum Service TemperatureNot Rated
Mounting HardwareNot Included
Number of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Product TypeSafety Poster
Protective CoatingNo Protective Coating
ReflectiveNo
Safety Banner LegendGet A Handle On Lockout To Prevent A Fatal Knockout
ShapeVertical Rectangle
Sign Legend StyleSymbol and Text
Thickness (inch)0.005
UV ResistantNo
Width (inch)17
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These general purpose electric chain hoists move heavy and odd-shaped loads.
Feature
Safety Poster Shape Vertical Rectangle Safety Banner Legend Get A Handle On Lockout To Prevent A Fatal Knockout Sign Legend Style Symbol and Text Printed Language English Background Color Various Number of Printed Sides 1 Width 17 in Height 22 in Thickness 0.005 in

Ulasan Produk

Tidak ada ulasan