WOODFORD MFG. Yard Hydrants

Sebelum PPN:
Rp7.699.900 - Rp8.899.900
Spesifikasi
UNSPSC40141726
Casing (inch)1 Galvanized
ComplianceCheck Local Codes
Handle MaterialCast Iron
Head MaterialCast Iron
Includes (inch)1/8 NPT DraHole; Lockable Handle
Inlet Size (in FNPT)3/4
Maximum Pressure (psi)125
Maximum Temperature (°F)120
Outlet Size (inch)3/4 Hose
Plunger MaterialNitrile
Rod MaterialGalvanized Steel
StandardsNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yard hydrants are outdoor faucets that are tapped into buried water supply pipes to provide year-round access to running water for landscaping, grounds-maintenance, livestock, and fire-protection applications. They allow users to access water outdoors without having to connect a faucet to the building's plumbing, and they are designed to provide immediate water flow even when the temperature drops below freezing.
Feature
Frost Proof Yard Hydrant 2 ft Bury Depth Overall Length 60 1/2 in Inlet Size 3/4 in FNPT Outlet Size 3/4 in Hose Includes 1/8 in NPT Drain Hole Lockable Handle 1 in Galvanized Casing Head Material Cast Iron Handle Material Cast Iron Rod Material Galvanized Steel Plunger Material Nitrile Rod Dia 7/16 in Max Pressure 125 psi Max Temp 120 Degrees F Standards None Check Local Codes

Ulasan Produk

Tidak ada ulasan