CAMPBELL Yard Hydrants

Sebelum PPN:
Rp4.199.900 - Rp4.399.900
Spesifikasi
UNSPSC40141726
Casing (inch)1 Galvanized
Handle MaterialCast Iron
Head MaterialCast Iron
IncludesLockable Handle; Self Draining Bleeder Valve
Inlet Size (in FNPT)3/4
Maximum Pressure60
Outlet Size (inch)3/4 Hose
Plunger MaterialEco Brass
Rod Dia. (inch)7/16
Rod MaterialBrass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vent covers, or hoods, ensure the safe and reliable operation of gas water heaters. The vent cover connects the water heater to the venting system and aids in the updraft movement of combustion gases. Vent screens prevent debris, contaminants, and outdoor pests from entering vent piping.
Feature
Frost Proof Lead Free Yard Hydrant 3 ft Bury Depth Overall Length 69 in Inlet Size 3/4 in FNPT Outlet Size 3/4 in Hose Includes Lockable Handle Self Draining Bleeder Valve 1 in Galvanized Casing Head Material Cast Iron Handle Material Cast Iron Rod Material Brass Plunger Material Eco Brass Rod Dia 7/16 in Max Pressure 60 psi

Ulasan Produk

Tidak ada ulasan