SSI Y Strainers

Sebelum PPN:
Rp3.599.900
Spesifikasi
UNSPSC40142501
Blow Off Port (inch)1/4
Class1500
Connection TypeNPT
Flow Rate (gpm)3
Gasket Material304 Stainless Steel
Height (inch)3-1/2
Housing MaterialCarbon Steel
Includes ScreenYes
Length (inch)4-3/4
Manufacturer Part Number0050-1500Y1TC-1
Maximum Pressure at 100°F3500
Maximum Temperature (°F)800
Pipe Size (inch)1/2
Port 1 Connection Size (inch)1/2
Port 1 GenderFemale
Port 2 Connection Size (inch)1/2
Port 2 Connection TypeNPT
Port 2 GenderFemale
Port 3 Connection Size (inch)1/4
Port 3 Connection TypeNPT
Screen Area (sq inch)1.41
Screen Material304 Stainless Steel
Screen Perforation Size (inch)0.031
Series1500Y
StandardsASME B1.20.1
Strainer TypePerforated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carbon steel Y strainers are extremely strong to resist high pressures, high temperatures, and leaks, and withstand mechanical shocks and stress. These carbon steel Y strainers protect pumps, control valves, and other process equipment from contaminants in oil and petrochemical industries.
Feature
Y Strainer Pipe Size 1/2 in Maximum Pressure at 100 deg F 3 500 psi Length 4 3/4 in Height 3 1/2 in Blow Off Port 1/4 in Screen Material 304 Stainless Steel Perforated Screen Size 0.031 in Housing Material Carbon Steel Class 1500 Flow Rate 3 gpm For Use With Gas Liquid Oil Paper Pulp Steam Water Includes Screen Yes Maximum Pressure 3 500 psi @ 100 Degrees F Maximum Temperature 800 Degrees F Port 1 Connection Size 1/2 in Port 1 Connection Type NPT Port 1 Gender Female

Ulasan Produk

Tidak ada ulasan