MUELLER STEAM SPECIALTY Y Strainers

Sebelum PPN:
Rp1.399.900 - Rp27.999.900
Spesifikasi
Screen Material304 Stainless Steel
StandardsASSE; CSA; FM; NSF; UL; ULC; USC; WQA
Strainer TypePerforated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carbon steel Y strainers are extremely strong to resist high pressures, high temperatures, and leaks, and withstand mechanical shocks and stress. These carbon steel Y strainers protect pumps, control valves, and other process equipment from contaminants in oil and petrochemical industries.
Feature
Y Strainer Pipe Size 1/2 in Maximum Pressure at 100 deg F 1 480 psi Length 3 in Height 4 1/2 in Blow Off Port 1/4 in Screen Material 304 Stainless Steel Perforated Screen Size 0.062 in Housing Material Carbon Steel Class 600 Cv Flow Factor 5 gpm For Use With Steam Water Includes Screen Yes Maximum Pressure 1 015 psi @ 750 Degrees F 1 480 psi @ -20 Degrees F to 100 Degrees F Maximum Temperature 100 Degrees F Port 1 Connection Size 1/2 in Port 1 Connection Type NPT

Ulasan Produk

Tidak ada ulasan

Halaman Terkait