GF PIPING SYSTEMS Y Strainers

Sebelum PPN:
Rp209.900 - Rp5.999.900
Spesifikasi
UNSPSC40142501
Screen MaterialPVC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polyvinyl chloride or PVC Y strainers are made from a nontoxic, lightweight thermoplastic resistant to ultraviolet (UV) light, acids, alkalis, oils, many corrosive inorganic chemicals, and temperatures up to 140°F. These PVC Y strainers protect pumps, control valves, and other process equipment from contaminants in commercial and industrial applications.
Feature
Y Strainer Pipe Size 1/2 in Maximum Pressure at 100 deg F 150 psi @ 68 Degrees F Length 5 5/8 in Screen Material PVC Mesh Size 20 mesh Housing Material PVC Includes Screen Yes Maximum Pressure 150 psi @ 68 Degrees F Micron Rating 841 micron Port 1 Connection Type Spigot

Ulasan Produk

Tidak ada ulasan