BANJO Y Strainers

Sebelum PPN:
Rp919.900 - Rp2.199.900
Spesifikasi
UNSPSC40142501
Connection TypeNPT
Gasket MaterialEPDM
Housing MaterialPolypropylene
Includes ScreenYes
Maximum Temperature (°F)150
Port 1 GenderFemale
Port 2 Connection TypeNPT
Port 2 GenderFemale
Screen Material304 Stainless Steel
SeriesLS
Strainer TypeMesh

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene Y strainers are made from a lightweight thermoplastic polymer that offers impact strength, surface hardness, and resistance to abrasions and corrosion. These polypropylene Y strainers protect pumps, regulators, control valves, and other process equipment from contaminants in water management, food processing, and industrial processing applications.
Feature
Y Strainer Pipe Size 1/2 in Maximum Pressure at 100 deg F 192 psi Length 5 7/8 in Height 6 in Blow Off Port 1/4 in Screen Material 304 Stainless Steel Mesh Size 40 mesh Housing Material Polypropylene Includes Screen Yes Maximum Pressure 192 at 100 Degrees F 225 psi Maximum Temperature 150 Degrees F Micron Rating 400 micron Port 1 Connection Size 1/2 in Port 1 Connection Type NPT Port 1 Gender Female Port 2 Connection Size 1/2 in Port 2 Connection Type NPT Port 2 Gender Female

Ulasan Produk

Tidak ada ulasan