Apollo Y Strainers

Sebelum PPN:
Rp1.199.900 - Rp11.999.900
Spesifikasi
UNSPSC40142501
Housing MaterialBronze
Includes ScreenYes
Strainer TypeMesh

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bronze Y strainers resist corrosion from saltwater and have higher heat and electrical conductivity than most metals. These bronze (red brass) Y strainers protect pumps, control valves, regulators, and other process equipment from contaminants found in water, oil, gas, and steam applications.
Feature
Y Strainer Pipe Size 3/8 in Maximum Pressure at 100 deg F 400 psi @ 150 Degrees F Length 2 3/4 in Height 2 in Blow Off Port 1/4 in Screen Material 304 Stainless Steel Mesh Size 16 mesh Housing Material Bronze Class 400 CWP-125 SWP For Use With Water Includes Screen Yes Maximum Pressure CWP 400 psi SWP 125 psi Maximum Temperature 353 Degrees F Micron Rating 297 micron Port 1 Connection Size 3/8 in Port 1 Connection Type NPT Port 1 Gender Female Port 2 Connection Size 3/8 in

Ulasan Produk

Tidak ada ulasan