SURFACE SHIELDS Window Protection Film (Lapisan Pelindung Kaca)

Sebelum PPN:
Rp1.499.900 - Rp2.299.900
Spesifikasi
UNSPSC30141511
Adhesive BackingAdhesive Backed
Adhesive MaterialAcrylic
ApplicationWindow Protection
Backing ConstructionFilm
Compatible Surface MaterialGlass
Compatible Surface TypeWindows
Fire-ResistantNo
For use withMortar Stains; Oversprays; Residue; Stucco
Leak-ResistantYes
MaterialPolyethylene
Product FormRoll
Product TypeSurface Protection Film
RecyclableYes
Resistance PropertiesLiquid Resistant; UV Resistant
ReusableNo
Slip ResistantNo
StandardsASTM D3652
Thickness (mil)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Break-resistant, non-glass security bathroom mirrors have polished stainless steel, aluminum, or plastic reflective surfaces that can't be shattered and used as a weapon. They are mounted to walls and often used in bathrooms at behavioral- and mental-health institutions or similar facilities where inmates or patients may be at risk of harming themselves or others.
Feature
Window Protection Film Thickness 1.5 mil Length 250 ft Width 24 in Material Polyethylene Color Blue Fire-Resistant No Slip-Resistant No Leak-Resistant Yes Adhesive Backing Adhesive Backed Recyclable Yes Adhesive Material Acrylic Application Window Protection Backing Construction Film Compatible Surface Material Glass Compatible Surface Type Windows Coverage Area 150 sq ft For Use With Mortar Stains Oversprays Residue Stucco Product Form Roll

Ulasan Produk

Tidak ada ulasan