MASTERCOOL Window Evaporative Coolers

Sebelum PPN:
Rp1.099.900 - Rp26.999.900
Spesifikasi
UNSPSC40101703

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Window evaporative coolers are window-mount units that pull in warm outdoor air, pass it through wet media to remove heat, and blow out the cooled air. At the end of the cooling season, these coolers can be drained and their media can be dried out for long-term storage.
Feature
Window Evaporative Cooler Air Flow 3 200 cfm Average Coverage Area 1600 sq ft Drive Type Direct Drive Pad Thickness 2 in 1/3 hp HP 3.7 Amps Evaporative Cooler Voltage 115V AC Pump Voltage 115 Power Cord Length 5 1/2 ft Number of Speeds 3 Water Capacity 2.0 gal Fill Type Water Connection Required

Ulasan Produk

Tidak ada ulasan

Halaman Terkait