HONEYWELL HOME Wi-Fi Programmable Low-Voltage Thermostat (Termostat Digital)

Sebelum PPN:
Rp6.799.900 - Rp11.999.900
Spesifikasi
UNSPSC41112209
Amazon Alexa CompatibleYes
ApplicationHeat and Cool
Changeover TypeAutomatic and Manual
Control TypeTouch Screen
Display TypeDigital
Dual Transformer CompatibleYes
Electrical Connection TypeHardwired
Fan SettingsAuto-On-Circulate
Frequency (Hz)50; 60
Google Home CompatibleNo
Housing ColorWhite
Includes Positive OffYes
Mounting DirectionHorizontal
Number of Cooling Stages - Conventional System2
Number of Heating Stages - Conventional System2
Number of Zones1
Stages Conventional2 H / 2 V Conventional
System SettingsAuto-Cool-Emergency Heat-Heat-Off
Temperature ReadoutYes
Temperature ScaleFahrenheit/Celsius
Temporary Program OverrideYes
Temporary Temperature HoldYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These thermostats control temperatures in residential and light commercial settings, such as offices, restaurants, or retail stores. They're often used with conventional forced air or heat pump systems. These thermostats are Wi-Fi-compatible and allow users to remotely program, monitor, and control the temperature from a computer, tablet, or smartphone.
Feature
WiFi Thermostat Heat and Cool Automatic and Manual Electric Forced Air Furnaces Gas Forced Air Furnaces Heat Pump with Aux Touch Screen Dehumidification Control Yes Digital Dual Transformer Compatible Yes Fan Settings Auto-On-Circulate Humidification Control Yes Includes Positive Off Yes Key Pad Lockout Yes Minimum Temperature Control 32 Degrees F Maximum Temperature Control 120 Degrees F Mounting Direction Horizontal Number of Cooling Stages - Conventional System 2

Ulasan Produk

Tidak ada ulasan