COPELAND Wi-Fi Programmable Low-Voltage Thermostats

Sebelum PPN:
Rp5.099.900 - Rp8.099.900
Spesifikasi
UNSPSC41112209
ApplicationHeat and Cool
Changeover TypeAutomatic
Dehumidification ControlYes
Differential TypeAdjustable
Display TypeDigital
Dual Transformer CompatibleYes
Fan SettingsAuto-On
Humidification ControlYes
Includes Positive OffYes
Key Pad LockoutYes
Maximum Temperature Control (°F)105
Minimum Temperature Control (°F)32
Mounting DirectionHorizontal
Number of Cooling Stages - Conventional System2
Number of Cooling Stages - Heat Pump System2
Number of Heating Stages - Conventional System2
Number of Heating Stages - Heat Pump System4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These thermostats control temperatures in residential and light commercial settings, such as offices, restaurants, or retail stores. They're often used with conventional forced air or heat pump systems. These thermostats are Wi-Fi-compatible and allow users to remotely program, monitor, and control the temperature from a computer, tablet, or smartphone.
Feature
WiFi Thermostat Heat and Cool Automatic Electric Forced Air Furnaces Gas Forced Air Furnaces Heat Pump with Aux Touch Screen Dehumidification Control Yes Differential Type Adjustable Digital Dual Transformer Compatible Yes Fan Settings Auto-On Humidification Control Yes Includes Positive Off Yes Key Pad Lockout Yes Minimum Temperature Control 32 Degrees F Maximum Temperature Control 105 Degrees F Mounting Direction Horizontal Number of Cooling Stages - Conventional System 2

Ulasan Produk

Tidak ada ulasan

Halaman Terkait