DAYTON Kipas Exhaust Rumah (Kipas Ventilasi)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp20.999.900
Spesifikasi
UNSPSC40101604
Bearing TypeBall Bearing
Blade Diameter (inch)24
Blade MaterialSteel
Drive TypeBelt Drive
Fan StyleWhole-House
For High-Static Pressure ApplicationsNo
Full Load Current (A)6.7
High-Efficiency MotorNo
Housing MaterialSteel
Low NoiseNo
Maximum Air Flow (cfm)5,600
Maximum Coverage Area (ft²)800
Maximum Noise Level (sones)14
Motor EnclosureOpen Dripproof
Motor Horsepower (HP)1/3
Motor Speed (rpm)560
Motor TypeSplit-Phase
Mounting LocationCeiling
Nameplate Voltage (VAC)115
Number of Blades4
Number of Speeds2
Overall Height (inch)30
Overall Width (inch)30
Phase1
Rough Opening TypeSquare
Speed ControllableYes
StandardsUL Listed
Wattage (W)335

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class 300 threaded fittings connect with medium- to high-pressure (300-3000 psi) pipe. Threaded fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
Feature
Whole House Fan Mounting Location Ceiling Quiet Design No Number of Speeds 2 Nameplate Voltage 115V AC Speed Controllable Yes Blade Diameter 24 in Drive Type Belt Drive Maximum Airflow 5 600 cfm Maximum Noise Level 14 sones Wattage 335 W Coverage Area 800 sq ft Rough Opening Type Square For High-Static Pressure Applications No High-Efficiency Motor No Number of Blades 4 Blade Material Steel Housing Material Steel Grille Material Not Applicable Standards UL Listed

Ulasan Produk

Tidak ada ulasan