AIR KING Kipas Exhaust Rumah (Kipas Ventilasi)

Sebelum PPN:
Rp7.999.900
Spesifikasi
UNSPSC40101604
Bearing TypeBall Bearing
Blade Diameter (inch)20
Blade MaterialSteel
Drive TypeDirect Drive
Fan StyleWhole-House
Fits Window Size WxH (in)27 to 38x26-1/4
For High-Static Pressure ApplicationsNo
Full Load Current (A)1.4
Grille FinishPowder Coated
Grille MaterialSteel
High-Efficiency MotorNo
Housing MaterialPlastic
Low NoiseNo
Maximum Air Flow (cfm)3560
Maximum Coverage Area (ft²)1000
Maximum Noise Level (sones)4.6
Motor EnclosureTotally Enclosed Air Over
Motor Horsepower (HP)1/6
Motor Speed (rpm)1600
Motor TypeSingle Phase
Mounting LocationWindow
Nameplate Voltage (VAC)120
Number of Blades3
Number of Speeds3
Overall Height (inch)26-1/4
Overall Width (inch)20
Phase1
Rough Opening TypeSquare
Speed ControllableYes
StandardsAMCA; ETL and OSHA Compliant Guards
Wattage (W)170

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 3A sanitary tube clamps securely hold fittings and tubing together in food, beverage, and biopharmaceutical applications.
Feature
Whole House Fan Mounting Location Window Quiet Design No Number of Speeds 3 Nameplate Voltage 120V AC Speed Controllable Yes Blade Diameter 20 in Drive Type Direct Drive Maximum Airflow 3 560 cfm Maximum Noise Level 4.6 sones Wattage 170 W Coverage Area 1 000 sq ft Rough Opening Type Square For High-Static Pressure Applications No High-Efficiency Motor No Number of Blades 3 Blade Material Steel Housing Material Plastic Grille Material Steel

Ulasan Produk

Tidak ada ulasan