ZURN PEX Water Supply Stops

Sebelum PPN:
Rp339.900 - Rp709.900
Spesifikasi
UNSPSC40141609
Body MaterialBrass
Handle MaterialZinc
IncludesEasy Turn Tee Handle
Inlet Size (inch)1/2
Inlet TypeBarb
Maximum Pressure160
StandardsAnnex G; ASTM F1807; CSA B137.5; NSF/ANSI Standard 61
Stem MaterialBrass
Temperature Range (°F)34 to 73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The quarter-turn design of these supply stops help assure a fast, convenient positive shutoff and re-opening.
Feature
Quarter-Turn Supply Stop Body Style - Valves Angle Finish Polished Chrome Plate Inlet Size 1/2 in Inlet Type Barb Outlet Size 3/8 in Outlet Type Compression Max Pressure 160 psi Temp Range 34 Degrees to 73 Degrees F Body Material Brass Handle Material Zinc Stem Material Brass Includes Easy Turn Tee Handle Standards Annex G ASTM F1807 CSA B137.5 NSF/ANSI Standard 61

Ulasan Produk

Tidak ada ulasan