ZURN Water Supply Stops

Sebelum PPN:
Rp229.900 - Rp1.799.900
Spesifikasi
UNSPSC40141609
Body MaterialBrass
Body Style - ValvesAngle
FinishChrome
Handle MaterialBrass
Stem MaterialBrass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Install dependable water supply stops from Grainger to help shut off the water supply to faucets, toilets, washing machines, dishwashers and more. Plumbing repairs are easier to make when there's no gushing water.
Feature
Angle Supply Stop Body Style - Valves Angle Finish Chrome Inlet Size 3/8 in Inlet Type Threaded Outlet Size 3/8 in Outlet Type Compression Max Pressure 200 psi Temp Range 33 Degrees to 100 Degrees F Body Material Brass Handle Material Brass Stem Material Brass Includes Loose Key Standards IAPMO NSF61

Ulasan Produk

Tidak ada ulasan

Halaman Terkait