SHARKBITE Water Supply Stops

Sebelum PPN:
Rp499.900 - Rp799.900
Spesifikasi
UNSPSC40141609
Body MaterialBrass
Inlet TypePush
Maximum Pressure200
Outlet Size (inch)3/8
Outlet TypeCompression
Temperature Range (°F)32 to 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Install dependable water supply stops from Grainger to help shut off the water supply to faucets, toilets, washing machines, dishwashers and more. Plumbing repairs are easier to make when there's no gushing water.
Feature
Tee Stop Valve Body Style - Valves Tee Stop Finish Chrome Plated DZR Brass Inlet Size 3/4 in Inlet Type Push Outlet Size 3/8 in Outlet Type Compression Max Pressure 200 psi Temp Range 32 Degrees to 200 Degrees F Body Material Brass Handle Material Chrome Plated DZR Brass Stem Material Brass Includes Push x Compression Connection Standards ASME A112.18.1/CSA B125.1 ASSE 1061 NSF/ANSI 372 NSF/ANSI 61

Ulasan Produk

Tidak ada ulasan