CHICAGO FAUCETS Water Supply Stops

Sebelum PPN:
Rp2.699.900 - Rp2.999.900
Spesifikasi
UNSPSC40141609

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These loose key stops feature a stop valve design.
Feature
Loose Key Supply Stop Body Style - Valves Straight Finish Chrome Plated Inlet Size 1/2 in Inlet Type FNPT Outlet Size 1/2 in Outlet Type FNPT Max Pressure 125 psi Temp Range 40 Degrees to 140 Degrees F Body Material Brass Handle Material Brass Stem Material Chrome Plated Brass Standards ASME A112.18.1M California Health and Safety Code 116875 (AB 1953-2006) CSA B125.1 NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61 Section 9 by CSA Vermont Bill S.152

Ulasan Produk

Tidak ada ulasan