CASH ACME Water Pressure Reducing Valves

Sebelum PPN:
Rp2.099.900
Spesifikasi
UNSPSC40141609
Connection TypeSingle Union FNPT
Height (inch)5
Length (inch)4-5/32
Manufacturer Part NumberEB-45U
MaterialBronze
Maximum Pressure400
Maximum Temperature (°F)180
Pipe Size (inch)3/4
Preset Pressure Settings45
Pressure Adjustment Range10 to 70
SeriesEB45
StandardsASSE 1003-2009; cUPC; IAPMO; IPC; UPC
StrainerNo
Valve TypeHigh Capacity

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lead-free pressure-reducing valves regulate incoming water pressure to set levels to protect plumbing systems and reduce water consumption. They are low-lead compliant for use in potable water systems. These valves do not have an inline strainer, giving them a low lay length suited for retrofit applications.
Feature
Water Pressure Reducing Valve Valve Type High Capacity Strainer No Material Bronze Pipe Size 3/4 in Preset Pressure Settings 45 psi Pressure Adjustment Range 10 to 70 psi Connection Type Single Union FNPT Height 5 in Length 4 5/32 in Max Temp 180 Degrees F Max Pressure 400 psi Standards ASSE 1003-2009 cUPC IAPMO IPC UPC

Ulasan Produk

Tidak ada ulasan