KISSLER Water Heater Connectors

Sebelum PPN:
Rp339.900 - Rp629.900
Spesifikasi
ApplicationWater Heater
For use withWater Heater
Hose ConfigurationBulk Hose
Hose Fitting A MaterialBrass
Hose Fitting A Size (inch)3/4
Hose Fitting B MaterialBrass
Hose Fitting B Size (inch)3/4
Hose Fitting B TypeFIP
Hose Inside Dia. (inch)5/16
Hose Tube MaterialPVC
Max. Working Pressure @ 70 F250
Temperature Range (°F)40 to 180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These supply/connector hoses have fittings on both ends for connecting water heaters to water lines. They are used in residential and commercial buildings.
Feature
Water Heater Connector Hose Inside Dia 5/16 in Hose Length 18 in Hose Tube Material PVC Hose Cover Material Stainless Steel Max Working Pressure @ 70 F 250 psi Temp Range 40 Degrees to 180 Degrees F Standards IAPMO NSF Hose Fitting A Material Brass Hose Fitting B Material Brass Hose Fitting A Type F Compression Hose Fitting B Type FIP Hose Fitting A Size 3/4 in Hose Fitting B Size 3/4 in Hose Configuration Bulk Hose For Use With Water Heater Application Water Heater

Ulasan Produk

Tidak ada ulasan