Continental Flexible Water Discharge Hose (Selang Fleksibel)

Sebelum PPN:
Rp13.999.900
Spesifikasi
UNSPSC40142008
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Cover MaterialSynthetic Rubber
Hose Inside Dia. (inch)1-1/2
Hose Length (ft)100
Hose Tube MaterialEPDM
Max. Working Pressure @ 70 F (psi)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Filters improve water quality to produce purer ice cubes. Ice machine filters reduce contaminants improving the longevity of commercial ice machines in restaurants, hotels, and offices.
Feature
Water Discharge Hose Hose Inside Dia 1 1/2 in Hose Length 100 ft Hose Color Black Hose Tube Material EPDM Hose Cover Material Synthetic Rubber Max Working Pressure @ 70 F 125 psi Hose Configuration Bulk Hose

Ulasan Produk

Tidak ada ulasan