RESIDEO Water Detectors

Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC41111932
Alarm Sound Level (dB)100 @500 ft
Alert TypeSound; WiFi
Compatible Grainger Part Number414X11
Cord Length (ft)5
Manufacturer Part NumberCHWES41013/U
Mounting LocationFloor; Wall
Product TypeWater Detector Cable Sensor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.
Feature
Water Detector Cable Sensor Alarm Sound Level 100 dB @ 500 ft Mounting Location Floor Wall Alert Type Sound WiFi Compatible Grainger Part Number 414X11 For Use With 414X11 Manufacturer Warranty Length 5 yr Power Cord Length 5 ft Product Type Water Detector Cable Sensor

Ulasan Produk

Tidak ada ulasan