OASIS Water Coolers & Dispensers

Sebelum PPN:
Rp13.999.900 - Rp31.999.900
Spesifikasi
Operating Voltage (V AC)115
Power SourceElectric Corded
Tank MaterialStainless Steel
Water typeStill

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Freestanding plumbed water dispensers connect directly to existing water lines for on-demand drinking water. These bottleless water dispensers are freestanding and eliminate the issue of handling heavy water bottles.
Feature
Plumbed Water Dispenser Inlet Pipe Size 1/4 in Power Source Electric Corded Water Temperature Types Cold Hot Housing Color Black Silver Housing Material Stainless Steel Overall Height 43 1/4 in Overall Width 12 in Overall Depth 12 3/8 in Operating Voltage 115V AC Dispenser Type Plumbed Water Dispenser Cold Water Capacity 1 gal Cooling Capacity 0.4 gph @ 100 Degrees F 0.6 gph @ 90 Degrees F 1.0 gph @ 80 Degrees F 1.4 gph @ 70 Degrees F Dispenser Actuation Handle Lever

Ulasan Produk

Tidak ada ulasan