SANI-LAV Washdown Hose Assembly (Rakitan Selang)

Sebelum PPN:
Rp7.599.900
Spesifikasi
UNSPSC40142008
AntimicrobialNo
Burst Pressure1200
Compatible ChemicalsFresh Water; Mild Chemicals
Hose ColorSafety Orange
Hose ConfigurationCoupled Assembly
Hose Cover MaterialEPDM
Hose Fitting A MaterialStainless Steel
Hose Fitting A Size (inch)3/4
Hose Fitting A TypeFGHT
Hose Fitting B MaterialStainless Steel
Hose Fitting B Size (inch)3/4
Hose Fitting B TypeSwivel MGHT
Hose Inside Dia. (inch)3/4
Hose Length (ft)25
Hose Outside Dia. (inch)1-4/25
Hose Tube MaterialEPDM
Max. Working Pressure @ 70 F300
Temperature Range (°F)-40 to 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These washdown hose assemblies have an EPDM (ethylene propylene diene monomer) tube and cover that provide excellent resistance to ozone and abrasion and offer good resistance to heat and chemicals. The hoses are designed to convey hot water in washdown and cleanup applications in food-processing plants, dairies, breweries, canneries, creameries, and similar industrial locations.
Feature
Washdown Hose Assembly Hose Inside Dia 3/4 in Hose Outside Dia 1 4/25 in Hose Length 25 ft Hose Color Safety Orange Hose Tube Material EPDM Hose Cover Material EPDM Burst Pressure 1 200 psi Max Working Pressure @ 70 F 300 psi Temp Range -40 Degrees to 200 Degrees F Hose Fitting A Size 3/4 in Hose Fitting B Size 3/4 in Hose Fitting A Material Stainless Steel Hose Fitting B Material Stainless Steel Hose Fitting A Type FGHT Hose Fitting B Type Swivel MGHT

Ulasan Produk

Tidak ada ulasan