Continental Hose Assemblies Washdown (Selang Cuci)

Sebelum PPN:
Rp3.999.900 - Rp12.999.900
Spesifikasi
Hose ConfigurationCoupled Assembly
Safety Factor4:1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These washdown hose assemblies have a nitrile tube that resists damage when exposed to oils, solvents, and aromatics. They also have a carboxylated nitrile cover that provides good resistance to oils, abrasion, and animal fats. The hoses' cover has an antimicrobial coating that resists the growth of bacteria, mold, and fungi that can degrade the cover. These hoses are designed to convey hot water in washdown and cleanup applications in food-processing plants, dairies, breweries, canneries, creameries, and similar industrial locations.
Feature
Washdown Hose Assembly Hose Inside Dia 5/8 in Hose Outside Dia 1 in Hose Length 25 ft Hose Color Blue Hose Tube Material Nitrile Hose Cover Material Carboxylated Nitrile Rubber Burst Pressure 1 200 psi Max Working Pressure @ 70 F 300 psi Temp Range -20 Degrees to 210 Degrees F Standards 3-A FDA USDA Hose Reinforcement Type Spiral Hose Reinforcement Material Fiber Safety Factor 4 1 Hose Fitting A Size 3/4 in Hose Fitting B Size 3/4 in Hose Fitting A Material Brass

Ulasan Produk

Tidak ada ulasan