EAGLE GROUP Sink Hand Wall-Mounted (Wastafel)

Sebelum PPN:
Rp11.999.900
Spesifikasi
UNSPSC30181504
ADA ComplianceNo
Back Splash Height (inch)7-1/2
Bowl Depth (inch)6-3/4
Bowl Length (inch)9-3/4
Bowl ShapeOval
Bowl Width (inch)13-1/2
CEC CompliantNon CEC Compliant
ColorSilver
Drain Opening (inch)1-1/2
Faucet Body MaterialBrass
Faucet Hole Dia. (inch)1-1/8
Faucet Mounting Centers (inch)4
Faucet OperationDual Manual Handle
FinishSatin
Flow Rate (gpm)2.2
Gauge (ga)20
IncludesBasket Drain; Wall Bracket
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes FaucetYes
Includes Installation HardwareNo
Includes Side SplashNo
Indoor/Outdoor UsageIndoor
Mounting Location - FaucetSplash
Mounting Type - SinksWall
No. of Bowls1
Number of Faucet Holes2
Number of Stations1
Overall Height (inch)14-1/4
Overall Length (inch)18-7/8
Overall Width (inch)14-3/4
Sink MaterialStainless Steel
Sink TypeGeneral Purpose
StandardsNSF 2
Water Inlet Connection Size (inch)1/2
Water Inlet Connection TypeMale NPSM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wall-mounted, one-person hand sinks and hand wash stations are secured directly to a wall and include clearance below sink for cleaning or storage purposes. These all-purpose sinks and stations include faucets and handles.
Feature
Hand Sink ADA Compliance No Back Splash Height 7 1/2 in Bowl Depth 6 3/4 in Oval Bowl Size 9 3/4 in x 13 1/2 in Non CEC Compliant Silver Drain Opening 1 1/2 in Faucet Body Material Brass Faucet Handle Type Knob Faucet Hole Dia 1 1/8 in Faucet Installation Style Centerset Faucet Mounting Centers 4 in Dual Manual Handle Gooseneck Satin Flow Rate 2.2 gpm Gauge 20 ga Mounting Location - Faucet Splash Mounting Type - Sinks Wall No of Bowls 1 Number of Faucet Holes 2

Ulasan Produk

Tidak ada ulasan